Skip Content

TP
STEEL KING

Bulk Container, Vista Green, 42"H x 48"L x 45"W, 1EA

  • Item # 2MVU5
  • My Part #
  • Mfr. Model # HF4CM454842VG
  • Catalog Page # 1300
  • UNSPSC # 24112003
Bulk Container, Vista Green, 42"H x 48"L x 45"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,201.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 436.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bulk Steel Storage Containers
• 4000-lb. capacity Ample underclearance allows lifting with forklift
Hold 'N Fold®
• Fold down 3:1 Tubular corner columns and base structure Stackable to 6 units high
Units stack securely when empty; no need for banding on return shipments. Half-drop gates on both 48" sides for easy access to contents.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Gauge 14
  • Outside Length 48"
  • Outside Width 45"
  • Outside Height 42"
  • Inside Length 45"
  • Inside Width 42"
  • Inside Height 33-1/2"
  • Volume Capacity 28.3 cu. ft.
  • Load Capacity 4000 lb.
  • Material Steel
  • Color Vista Green
  • Finish Wet Enamel
  • Fork Entry 4-Way Entry
  • Folded Length 48"
  • Folded Width 45"
  • Folded Height 14-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.