Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STEEL KING

Add-On Straight Cantilever Rack, No. of Sides: 1, 3 Arms, Arm Length: 24"

  • Item # 2CER8
  • My Part #
  • Mfr. Model # IBCSS144A
  • Catalog Page # N/A
  • UNSPSC # 24102004
Add-On Straight Cantilever Rack, No. of Sides: 1, 3 Arms, Arm Length: 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,201.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 401.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

I-Beam Cantilever Racks
• Arms are adjustable on 4" centers All units include horizontal column ties and diagonal column straps for greater stability Hardware included Shipped unassembled
Heavy-duty I-beam construction provides increased storage capacity for long and bulky loads. Base and upright columns are made of W8 x 18 I-beams; arms are S3 x 5.7 I-beams for greater strength and rigidity. Bases come welded onto columns. Arms feature a minimal incline to ensure they are level at full load rating. Available in freestanding starter units and optional add-on units for creating continuous assemblies. Powder-coated finish; columns and bases are blue, arms are orange.

View More

Technical Specs

  • Item Cantilever Rack
  • Number of Sides 1
  • Cantilever Arm Style Straight
  • Shelving Type Add-On
  • Arm Length 24"
  • Capacity per Arm 3800 lb.
  • Center Brace Length 72"
  • Load Capacity 11,400 lb.
  • Number of Arms 3
  • Overall Height 12 ft.
  • Overall Width 72-5/8"
  • Overall Depth 32"
  • Column Steel Gauge I Beam, W8 x 18#
  • Finish Blue Powder Coated
  • Lip Not Included
  • Material Steel
  • Includes (1) Precaution Blue Column with A 32" Welded On Base, Horizontal and Diagonal Bracing, 24" Poppy Orange Arms for One Column, Hardware, 3/4" x 5 1/2" Anchor Bolts, Arms Adjustable on 4" Centers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.