Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STEEL GRIP

Navy Pants, FR9B Vinex®, Fits Waist Size: 50", 32" Inseam, 10.1 cal./cm2 ATPV Rating

  • Item # 34VJ13
  • My Part #
  • Mfr. Model # NV11 9586 B
  • Catalog Page # N/A
  • Catalog Group # H9787
  • UNSPSC # 46181508
Navy Pants, FR9B Vinex®, Fits Waist Size: 50", 32" Inseam, 10.1 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pants
  • Fits Waist Size 50"
  • Inseam 32"
  • ATPV Rating 10.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material FR9B Vinex(R)
  • Closure Type Button
  • Number of Pockets 4
  • Fabric Weight 11 oz.
  • Standards NFPA 70E, EN 531, EN 373
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms