Skip Content

DV
STEEL GRIP

Navy Pants, FR9B Vinex®, Fits Waist Size: 42", 32" Inseam, 10.1 cal./cm2 ATPV Rating

  • Item # 34VJ11
  • My Part #
  • Mfr. Model # NV11 9586 B
  • Catalog Page # N/A
  • Catalog Group # H9787
  • UNSPSC # 46181508
Pants,42 in. x 32 in.,Navy,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pants
  • Fits Waist Size 42"
  • Inseam 32"
  • ATPV Rating 10.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material FR9B Vinex(R)
  • Closure Type Button
  • Number of Pockets 4
  • Fabric Weight 11 oz.
  • Standards NFPA 70E, EN 531, EN 373
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms