Navigation Menu New

Access My Account, Order History, Lists and more here.

55PK65 ACK 395-16 M 2xl UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Leggings, 2XL, Aluminized Carbon Kevlar(R), 19 oz Fabric Weight, 16 in Length

  • Item # 55PK65
  • Mfr. Model # ACK 395-16 M 2xl
  • UNSPSC # 0
  • Catalog Group # K2419
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Leggings
  • Material Aluminized Carbon Kevlar(R)
  • Length 16 in
  • Size 2XL
  • Fabric Weight 19 oz
  • Closure Type Hook-and-Loop
Back to Top