Skip Content
WG
STEEL GRIP

Hand Guard, Cream, Grain Leather Cowhide, Size M, Front/Side Coverage, Open Tip Style

  • Item # 3WB64
  • Mfr. Model # 14486
  • Catalog Page # N/A
  • Catalog Group # H0621
  • UNSPSC # 46181504
Hand Guard, Cream, Grain Leather Cowhide, Size M, Front/Side Coverage, Open Tip Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Hand Guard
  • Coverage Front/Side
  • Tip Style Open
  • Material Grain Leather Cowhide
  • Color Cream
  • Size M
  • Closure Type Slide Snap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms