Skip Content

DG
STEEL GRIP

Cane Nylon Sleeve, 7" Cuff, Black

  • Item # 40N521
  • My Part #
  • Mfr. Model # BCN 820-7 xl
  • Catalog Page # N/A
  • UNSPSC # 46181516
Cane Nylon Sleeve, 7" Cuff, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Sleeve Style Sleeve
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 0
  • Cut-Resistant Material Cane Nylon
  • Color Black
  • Sleeve Size XL
  • Sleeves Length 7"
  • ANSI/ISEA Puncture Level 0
  • Application Cut Protection
  • Standards ANSI/ISEA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms