Navigation Menu New

Access My Account, Order History, Lists and more here.

1E069 ATH 1136-35 UNSPSC # 46181518

Tap image to zoom.

Roll over image to zoom.

35 in Thermonol Aluminized Jacket, Fits Chest Size 50 in to 52 in, 2XL

  • Item # 1E069
  • Mfr. Model # ATH 1136-35
  • UNSPSC # 46181518
  • Catalog Group # D1265
  • Catalog Page # 1715 1715
Country of Origin Varies. Country of Origin is subject to change.

Steel Grip® heat-reflective clothing features 5-ply Dual Mirror® construction for wear resistance, reflectivity, and resistance to molten metal splash.

Technical Specs

  • Item Aluminized Jacket
  • Material Thermonol
  • Size 2XL
  • Fits Chest Size 50 in to 52 in
  • Length 35 in
  • Fabric Weight 19 oz
  • Closure Type Snaps

Steel Grip® heat-reflective clothing features 5-ply Dual Mirror® construction for wear resistance, reflectivity, and resistance to molten metal splash.

Back to Top