Skip Content
WG
STEEL CITY

Floor Box, 3-5/8" Height, 4-1/4" Length, 4-11/16" Width, 60.0 cu. in. Capacity, Opening Shape: Round

  • Item # 2TDY8
  • Mfr. Model # 68 D
  • Catalog Page # N/A
  • UNSPSC # 39121307
Floor Box, 3-5/8" Height, 4-1/4" Length, 4-11/16" Width, 60.0 cu. in. Capacity, Opening Shape: Round close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This steel floor box features a round opening. It is designed for 1-gang operation.

View More

Technical Specs

  • Item Floor Box
  • Material Steel
  • Opening Size 4-1/4"
  • Opening Shape Round
  • Number of Gangs 1
  • Length 4-1/4"
  • Width 4-11/16"
  • Height 3-5/8"
  • Capacity 60.0 cu. in.
  • Standards UL File Nbr E 2969
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms