Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Heavy Duty Platform, Adj Ht, Cap 500 Lb

  • Item# 9MYM0
  • Mfr. Model# 20350
  • Catalog Page# N/A
  • UNSPSC# 30191502
Heavy Duty Platform,Adj Ht,Cap 500 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Platforms

Technical Specs

  • Item Work Platform
  • Material Steel
  • Platform Style Dual Access
  • Platform Height 6-1/2" to 22-1/2"
  • Load Capacity 500 lb.
  • Platform Width 16"
  • Overall Height 29"
  • Handrail Height 29"
  • Number of Legs 4
  • Color Silver/Red
  • Finish Mill
  • Includes Spring-Loaded, Retractable Wheels and 23" Base Rails
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms