Skip Content

ST
STEARNS

Flotation Vest, Orange, Nylon, XL

  • Item# 2FLH9
  • Mfr. Model# I424ORG-05-000F
  • Catalog Page# 2114
  • Catalog Group# F8417
  • UNSPSC# 46161604
Flotation Vest,Orange,Nylon,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.16 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mesh-top vest provides comfortable, high-visibility protection for all-day wear. Adjustable body straps and zippered front ensure a custom fit, while the large arm holes and low necklines allow free movement. 2 pockets with hook-and-loop closures let you keep tools close and secure.

•  Provides 15-1/2 lb. of buoyancy
•  USCG Type IIl Approved
•  SOLAS reflective panels

View More

Technical Specs

  • Item Life Jacket
  • Color Orange
  • Material Nylon
  • Size XL
  • Fits Chest Size 48" to 50"
  • Closure Type Zipper and Buckle
  • Buoyancy 15-1/2 lb.
  • Length 20-1/2"
  • Standards USCG Approved Type III
  • Features (2) Buckles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.