Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEARNS

Flotation Jacket, Flotation Foam, 2XL

  • Item# 20HW34
  • Mfr. Model# 3000001108
  • Catalog Page# 2114
  • Catalog Group# H6503
  • UNSPSC# 46181517
Flotation Jacket, Flotation Foam,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $195.00 / each

Price $411.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotchlite™ orange reflective material increases visibility. Features internal adjustable belt, neoprene wrist, and elastic waist band. Pockets with hook-and-loop closure: 1 sleeve utility, 1 inside chest, and 4 outside. High-visibility jacket meets ANSI/ISEA 107-2010 Class 2.

View More

Technical Specs

  • Item Flotation Jacket
  • Color ANSI Yellow Green
  • Material Coated Nylon Outershell, Flotation Foam
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Closure Type Zipper with Full Length Storm Flap and Buckle
  • Buoyancy 15-1/2 lb.
  • Length 31"
  • Standards USCG Approved Type III
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.