Skip Content

 
STEARNS

Flotation Device

Flotation Device close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Flotation Device 
  • Standards NSN 4220-01-252-3863, USCG Type III 
  • Color Orange 
  • Closure Type Hook-and-Loop 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
2000011406
2XL

$104.75 / each

Enter location to check availability
Catalog Page #  NA

Price $104.75 / each

Technical Specs

  • Item Flotation Device
  • Size 2XL
  • Standards NSN 4220-01-252-3863, USCG Type III
  • Color Orange
  • Closure Type Hook-and-Loop
2000011405
L/XL

$98.15 / each

Enter location to check availability
Catalog Page #  NA

Price $98.15 / each

Technical Specs

  • Item Flotation Device
  • Size L/XL
  • Standards NSN 4220-01-252-3863, USCG Type III
  • Color Orange
  • Closure Type Hook-and-Loop
2000011404
S/M

$94.80 / each

Enter location to check availability
Catalog Page #  NA

Price $94.80 / each

Technical Specs

  • Item Flotation Device
  • Size S/M
  • Standards NSN 4220-01-252-3863, USCG Type III
  • Color Orange
  • Closure Type Hook-and-Loop
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More