Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEARNS

Dry Suit, M, Red/Black, Nylon

  • Item# 20HW44
  • Mfr. Model# I805R/B-03-000
  • Catalog Page# 2114
  • Catalog Group# H6506
  • UNSPSC# 46181517
Dry Suit,M,Red/Black,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $732.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.31 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotchlite™ orange reflective material increases visibility. Breathable waterproof membrane is designed to keep you dry during a surface rescue—even the socks are built in. Latex seals with neoprene protectors fit around neck and wrists. Reflective tape around wrists for visibility. Waterproof zipper. Internal suspenders help a snug fit. Cordura® fabric elbows and knees for durability.

View More

Technical Specs

  • Item Dry Suit
  • Size M
  • Fits Chest Size 40" to 42"
  • Length 29-1/2"
  • Color Red/Black
  • Material Nylon
  • Closure Type Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.