Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
STEARNS

Cold Water Rescue Suit, Size Universal

  • Item # 2NCW6
  • Mfr. Model # I596ORG-24-000
  • Catalog Page # N/A
  • UNSPSC # 46181517
Cold Water Rescue Suit,Size Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Cold Water Survival Wear
USCG-approved Type III
3M™ Scotchlite™ orange reflective material increases visibility.

View More

Technical Specs

  • Item Cold Water Rescue Suit
  • Size Universal
  • Fits Chest Size 52"
  • Length 78"
  • Maximum User Weight 375 lb.
  • Buoyancy 15-1/2 lb.
  • Color Orange
  • Material Polyurethane Coated Nylon
  • Closure Type Zipper
  • Standards Not USCG Approved
  • Includes Air Release Valve, Thermal Liner, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.