Skip Content

 
STEARNS

Cold Water Immersion Suit

Cold Water Immersion Suit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Cold Water Immersion Suit 
  • Color Orange 
  • Closure Type Zipper 
  • Pockets
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
2000008114
Oversize
52"
78"

$677.50 / each

Enter location to check availability
Catalog Page #  NA

Price $677.50 / each

Technical Specs

  • Item Cold Water Immersion Suit
  • Size Oversize
  • Fits Chest Size 52"
  • Length 78"
  • Color Orange
  • Closure Type Zipper
  • Pockets 1
2000008113
Universal
47"
75"

$590.50 / each

Enter location to check availability
Catalog Page #  NA

Price $590.50 / each

Technical Specs

  • Item Cold Water Immersion Suit
  • Size Universal
  • Fits Chest Size 47"
  • Length 75"
  • Color Orange
  • Closure Type Zipper
  • Pockets 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More