Skip Content

DG
STEARNS

79.00 mil Neoprene Chemical Resistant Gloves, Black, Size L, 1 PR

  • Item # 3RZN5
  • My Part #
  • Mfr. Model # 5600BLK-04-000
  • Catalog Page # N/A
  • Catalog Group # F0734
  • UNSPSC # 46181504
Chemical Resistant Glove,79 mil,Sz L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

3mm-thick with glued and blind-stitched seams for warmth, protection, and durability. Preformed and rugged "sharkskin" palms for a more comfortable fit and secure grip. Adjustable hook-and-loop wrist strap.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Neoprene
  • Glove Thickness 79.00 mil
  • Cuff Hook-and-Loop
  • Glove Size L
  • Color Black
  • Resists Cold Water
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.