Skip Content

 
STEARNS

Anti-Exposure Work Suit

Anti-Exposure Work Suit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Anti-Exposure Work Suit 
  • Color Orange 
  • Closure Type Zipper and One Buckle 
  • Pockets
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
3000002919
3XL
54 to 56"
80"

$590.43 / each

Enter location to check availability
Catalog Page #  2114 

Clearance Price $590.43 / each

Price $621.50

Technical Specs

  • Item Anti-Exposure Work Suit
  • Size 3XL
  • Fits Chest Size 54 to 56"
  • Length 80"
  • Color Orange
  • Closure Type Zipper and One Buckle
  • Pockets 4
3000002917
XL
48" to 50"
75"

$590.43 / each

Enter location to check availability
Catalog Page #  2114 

Clearance Price $590.43 / each

Price $621.50

Technical Specs

  • Item Anti-Exposure Work Suit
  • Size XL
  • Fits Chest Size 48" to 50"
  • Length 75"
  • Color Orange
  • Closure Type Zipper and One Buckle
  • Pockets 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More