Skip Content

NC
STEARNS

Anti-Exposure Work Suit,50" to 52" Chest

  • Item # 48ZV08
  • My Part #
  • Mfr. Model # 3000002918
  • Catalog Page # 1808
  • Catalog Group # J5704
  • UNSPSC # 46181517
Anti-Exposure Work Suit,50" to 52" Chest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $439.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stearns® Challenger™ Anti-Exposure Work Suit is designed to help keep you warm in harsh weather. The cold water survival wear has an adjustable hood to block wind and rain, and adjustable ankle, thigh and wrist straps to help retain body heat. In the water, the USCG-approved Type V PFD has an inflatable neck support to help keep you floating in position, and reflective material on the shoulders to aid visibility.

• Waist belt and leg zippers simplify putting the suit on and taking it off over work boots
• Six pockets, including 2 with handwarmers

View More

Technical Specs

  • Item Anti-Exposure Work Suit
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Length 66-3/4"
  • Maximum User Weight 330 lb.
  • Buoyancy 15-1/2 lb.
  • Color Orange
  • Material Nylon
  • Closure Type Zipper
  • Pockets 4
  • Standards USCG Approved Type V
  • Includes Inflatable Head Pillow, SOLAS Reflective Tape, Insulated Hood In Collar
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.