Skip Content

DV
STEARNS

Anti-Exposure Work Suit,Size 3XL

  • Item # 2NCW5
  • My Part #
  • Mfr. Model # 3000002919
  • Catalog Page # 1854
  • Catalog Group # G4794
  • UNSPSC # 46181517
Anti-Exposure Work Suit,Size 3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nylon with mesh lining. Feature inflatable head support, neoprene wrists, hand warmer pockets, exterior storm and inside urethane coated flaps with hook-and-loop closure. Adjustable leg zippers and straps on ankles, thighs, waist belt, and wrists.

•  USCG approved Type III
•  3M™ Scotchlite™ orange reflective material increases visibility
•  Min. of 15-1/2 lb. buoyancy

View More

Technical Specs

  • Item Anti-Exposure Work Suit
  • Fits Chest Size 54" to 56"
  • Length 80"
  • Maximum User Weight 375 lb.
  • Buoyancy 15-1/2 lb.
  • Color Orange
  • Material Nylon w/Neoprene Wrist Closures
  • Closure Type Zipper and One Buckle
  • Pockets 4
  • Standards USCG Approved Type III/V
  • Includes Adjustment Straps on Ankles, Thighs and Wrists, Insulated Hood, Inflatable Head Support, Adjustable Waist Belt and Leg Zippers, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.