Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEAMAX

Commercial Steam Cleaner, 115V, Portable

  • Item# 12H394
  • Mfr. Model# STM-Basic
  • Catalog Page# N/A
  • UNSPSC# 47121805
Commercial Steam Cleaner,115V,Portable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,967.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.55 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, compact Steamax® has the heat and power to clean stubborn soils, sanitize/deodorize surfaces, and help control pests—all without chemicals and with very little moisture. Kills bedbugs and dust mites and their eggs. Its 3 pressure settings help target trouble areas. In the hospitality industry, this steam cleaner helps keep deli slicers and prep tables clean, and can clean refrigerators with product inside. The dry vapor steam cleaning can be used on upholstery and carpets. It's great for automotive and marine detailing, including dashboard nooks and crannies, air conditioning vents, and wheel wells.

View More

Technical Specs

  • Item Commercial Steam Cleaner
  • Steam Production 8 lb./hr.
  • Working Pressure 45,55,65 psi
  • Voltage 115
  • Wattage 1700
  • Phase Single
  • Max. Temp. 290 Degrees F
  • Temperature at Tip 220 Degrees F
  • Height 11"
  • Depth 18"
  • Width 12"
  • Speed 3
  • Operating Time 2 hr. per Full Tank
  • Amps 14.7
  • Hz 60
  • Cap Pressurized
  • Includes (1) Triangular Brush w/Elbow, (1) Rectangular Brush w/Elbow, (1) 1" Nylon Detail Brush, (1) 1" Bronze Detail Brush, (1) 2.5" Circular Nylon Brush, (1) Standard Nozzle Black, (2) Extension Tubes 19", (1) Flexible Hose 8', (1) Window Squeegee, (1) Non-spill Filler Bottle, (3) 32oz 100% Terry Cloth Towels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.