Navigation Menu New

Access My Account, Order History, Lists and more here.

39J033 21982-6 UNSPSC # 46181604

STC

Work Boot: R, 6, 1 PR

  • Item # 39J033
  • Mfr. Model # 21982-6
  • UNSPSC # 46181604
  • Catalog Group # H3209
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

STC

Work Boot: R, 6, 1 PR

  • Item # 39J033
  • Mfr. Model # 21982-6
  • UNSPSC # 46181604
  • Catalog Group # H3209
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Men's
  • Size 6
  • Footwear Width R
  • Metatarsal Guard No
  • Color Black
  • Safety Criteria Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
  • Upper Material Microfiber
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Cleated
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Manufacturers Suggested Sole Slip Rating Good
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Waterproof No
  • Insulated No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 1/2 in
  • Removable Insole Yes
  • Height 6 in
  • Footwear Closure Type Lace Up
  • Liner Material Taibrelle Nylon 66
  • Shank Material Steel
  • Footwear Construction Type Direct Injected One Density PU
  • Upper Boot Material Man Made
  • Insole System Breathable/Washable/Good Moisture Management
  • Upper Material Description Chemtech
  • Footwear Shank Type None
  • Style Number 21982
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413, CSA Z195
  • Closure Type Lace Up
  • Resists Acid, Oil, Slip, Water
  • Footwear Style 6 in Work Boot
Back to Top