Navigation Menu New

Access My Account, Order History, Lists and more here.

49AG50 SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012 UNSPSC # 31162906

Tube Clamp, Anti-Corrosion Weld Mount Twin Clamp, 316 Stainless Steel

  • Item # 49AG50
  • Mfr. Model # SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012
  • UNSPSC # 31162906
  • Catalog Page # 2831 2831
Country of Origin Germany. Country of Origin is subject to change.

With a clamp body that features flame-retardant polypropylene construction, this STAUFF tube clamp resists oil, rain, and seawater. The self-draining design has drainage channels to help aid in water dispersal and avoid water accumulation. Clamp installs in less time compared to alternative clamp designs.

Tap image to zoom.

Roll over image to zoom.

Tube Clamp, Anti-Corrosion Weld Mount Twin Clamp, 316 Stainless Steel

  • Item # 49AG50
  • Mfr. Model # SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012
  • UNSPSC # 31162906
  • Catalog Page # 2831 2831
Country of Origin Germany. Country of Origin is subject to change.

With a clamp body that features flame-retardant polypropylene construction, this STAUFF tube clamp resists oil, rain, and seawater. The self-draining design has drainage channels to help aid in water dispersal and avoid water accumulation. Clamp installs in less time compared to alternative clamp designs.

Technical Specs

  • Item Tube Clamp
  • Type Anti-Corrosion Weld Mount Twin Clamp
  • Tube Size 1/2 in x 1/2 in
  • Material 316 Stainless Steel
  • Max. Pressure (PSI) 2000
  • Temp. Range (F) -13 Degrees to 194 Degrees
  • Length 2.17 in
  • Width 2.17 in
  • Height 1.73 in
  • Hardware Material 316 Stainless Steel
  • Insert Material Polypropylene
  • Depth 1.18 in
  • Includes Clamp Set, Cover Plate And Two Hex Head Bolts, Weld Plate
  • Standards API RP 552, DIN 3015-1, NACE SP 0108-2008
  • Package Quantity 1

With a clamp body that features flame-retardant polypropylene construction, this STAUFF tube clamp resists oil, rain, and seawater. The self-draining design has drainage channels to help aid in water dispersal and avoid water accumulation. Clamp installs in less time compared to alternative clamp designs.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top