TP
STAUFF

Anti-Corrosion Strut Mount Twin Clamp Tube Clamp, 12x12mm Tube Size, 316 Stainless Steel

  • Item # 49AG61
  • My Part #
  • Mfr. Model # CRA-112/12-ACT-GD-AS-U-W5-K-642012
  • Catalog Page # 2826
  • UNSPSC # 31162906
Anti-Corrosion Strut Mount Twin Clamp Tube Clamp, 12x12mm Tube Size, 316 Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a clamp body that features flame-retardant polypropylene construction, this STAUFF tube clamp resists oil, rain, and seawater. The self-draining design has drainage channels to help aid in water dispersal and avoid water accumulation. Clamp installs in less time compared to alternative clamp designs.

View More

Technical Specs

  • Item Tube Clamp
  • Type Anti-Corrosion Strut Mount Twin Clamp
  • Tube Size 12x12mm
  • Material 316 Stainless Steel
  • Max. Pressure (PSI) 2000
  • Temp. Range (F) -13 Degrees to 194 Degrees
  • Length 1.42"
  • Width 1.42"
  • Height 1.55"
  • Hardware Material 316 Stainless Steel
  • Insert Material Polypropylene
  • Depth 1.57"
  • Includes (2) Strut Rail Adaptors, Clamp Set, Cover Plate, (2) Hex Head Bolts
  • Standards API RP 552, NACE SP 0108-2008, DIN 3015-1
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.