Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STATPACKS

Trauma Bag, Load N Go, Nylon, 7inx19inx20in

  • Item# 5WMG7
  • Mfr. Model# G11022RE
  • Catalog Page# N/A
  • UNSPSC# 42171914
Trauma Bag,Load N Go,Nylon,7inx19inx20in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trauma Bag
  • Height 20"
  • Width 19"
  • Length 7"
  • Material Nylon
  • Color Red
  • Closure Type Zipper
  • Features Urethane Windows, Mesh Pockets, Elastic Holsters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.