Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STATPACKS

Trauma Bag, BackUp, Nylon, 8-1/2x18x25in

  • Item# 5WMG6
  • Mfr. Model# G11023RE
  • Catalog Page# N/A
  • UNSPSC# 42171914
Trauma Bag,BackUp,Nylon,8-1/2x18x25in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Trauma Bag
  • Height 25"
  • Width 18"
  • Length 8-1/2"
  • Material Nylon
  • Color Red
  • Closure Type Zipper
  • Features Adjustable Shelving, Removable Waist Belt
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms