Skip Content

TP
LIND EQUIPMENT

StaticSure Unit, 6" Length, IP Rating: 65

  • Item # 33UC51
  • My Part #
  • Mfr. Model # LE600I
  • Catalog Page # 407
  • UNSPSC # 26121538
StaticSure Unit,6 in. L,4 in. W,4 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $529.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This static monitoring system alerts you if an improper static bond or ground is in place and warns you before a potential problem can start. Features include quick connects for easy assembly and repair, and a bright red LED that alerts you if there is a bad connection, or if static electricity cannot be drained. It's suitable for drumming operations, chemical mixing, fuel transfer, aircraft fueling, and truck/railcar loading and unloading.

View More

Technical Specs

  • Item StaticSure Unit
  • Includes Pair of U-Clamps is provided in the package, for mounting of the StaticSure Unit.
  • IP Rating 65
  • Ambient Temp. Range -40 Degrees to 122 Degrees F
  • Length 6"
  • Width 4"
  • Depth 4"
  • Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.