DV
STAT-A-REST

ESD Footwear Attachment,TPE,L,PR

  • Item # 18F286
  • My Part #
  • Mfr. Model # SAR-L
  • Catalog Page # N/A
  • Catalog Group # G4008
  • UNSPSC # 46181604
ESD Footwear Attachment,TPE,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electrostatic Dissipative Footwear Attachment
  • Size L
  • Material TPE
  • Color Black/Blue
  • Includes Carbon Strip
How can we improve our Technical Specifications?

Compliance and Restrictions