Skip Content

WG
START

Plastic Portable Tool Box, 5-1/4"H x 15-3/8"W x 7-3/4"D, 600 cu. in., Gray

  • Item # 3LXF1
  • My Part #
  • Mfr. Model # 100000
  • Catalog Page # N/A
  • UNSPSC # 25172901
Portable Tool Box,15-3/8"x7-3/4"x5-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This portable tool box set features lightweight, yet durable plastic construction. It helps provide a place for various types of hand tools, electrical tools, plumbing tools, and carpentry tools, along with hardware and spare parts.

• Lightweight, yet durable plastic construction
• Stores hand tools, electrical tools, plumbing tools, and carpentry tools, along with hardware and spare parts

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 15"
  • Nominal Outside Depth 8"
  • Nominal Outside Height 5"
  • Primary Tool Box Color Family Gray
  • Primary Tool Box Color Gray
  • Number of Drawers 0
  • Storage Capacity 600 cu. in.
  • Locking System None
  • Weight Capacity 20 lb.
  • Overall Width 15-3/8"
  • Overall Depth 7-3/4"
  • Overall Height 5-1/4"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 0
  • Inside Width 14-1/2"
  • Inside Depth 7-5/8"
  • Inside Height 5-1/8"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Open Compartmentation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms