Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

START INTERNATIONAL

Low-Volume Non-Adhesive Material Cutter, Max. Cutting Width 2.00", Feed Speed 5.7" per sec.

  • Item# 11J992
  • Mfr. Model# ZCM1500W
  • Catalog Page# N/A
  • UNSPSC# 23151901
Low-Volume Non-Adhesive Material Cutter, Max. Cutting Width 2.00", Feed Speed 5.7" per sec. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $935.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low-Volume Non-Adhesive Material Cutter
  • Max. Cutting Width 2.00"
  • Cut Length 0.79 (20mm) to 39" (999mm)
  • Thickness 0.25"/6mm
  • Cut Style Straight Guilliotined Cut
  • Feed Speed 5.7" per sec.
  • Accuracy +/- 1mm
  • Features Ideal for Light Duty Cutting of Shrink Tubing and Sleeving; Automatic Material Feed and Cut; Photo-Electric Actuation of Cutter or Manual Feed; Fast and Accurate, Plus Eliminates Waste; Eliminates Operator Fatigue Caused by Squeezing of Hand Cutters; Digital Length Adjustment.
  • Length 9.7"
  • Width 5.4"
  • Height 5.9"
  • Weight 5.5 lb.
  • Voltage 117V 50/60Hz
  • Includes 3-in-1 Core Holder (1", 1.4", 3")
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.