Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

START INTERNATIONAL

Non-Adhesive Hot Material Cutter, Max. Cutting Width 7.87", Feed Speed 21" per sec.

  • Item# 11J938
  • Mfr. Model# TBC50LH
  • Catalog Page# N/A
  • UNSPSC# 23151901
Non-Adhesive Hot Material Cutter, Max. Cutting Width 7.87", Feed Speed 21" per sec. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9,399.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Non-Adhesive Hot Material Cutter
  • Max. Cutting Width 7.87"
  • Cut Length 1.57" (40mm) to 984 ft. (300m)
  • Thickness 0.25" (6mm) max
  • Cut Style Hot Cutter
  • Feed Speed 21" per sec.
  • Accuracy +/- 1mm
  • Features Ideal for Heavy Production to Cut Tubing, Sleeving, Nomex, Hook and Loop, etc.; High Speed - Can Cut Up to 140 Pieces Per Minute at 2" (50mm) in Length; All Electric Microprocessor Controlled; Automatic Shut Off - Stops Automatically if Material Runs Out During Operation; Adjustable Pressure on Feed Roller for Thin or Smooth Materials; Cutting Blade is Made of High-Speed Steel (HSS)
  • Length 20"
  • Width 27.2"
  • Height 37"
  • Weight 59 lb.
  • Voltage 110V 50/60Hz
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.