Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

START INTERNATIONAL

Handheld Tape Dispenser, 3 In.

  • Item# 11J924
  • Mfr. Model# SL0339
  • Catalog Page# N/A
  • UNSPSC# 44121605
Handheld Tape Dispenser,3 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Tape Dispenser
  • For Use With All Tapes up to 3" wide on a 3" core
  • Max. Tape Width 3"
  • Color Blue
  • Construction Steel and Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms