Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

START INTERNATIONAL

Auto Feed and Cut Tape Dispenser

  • Item# 11J978
  • Mfr. Model# ZCM1000
  • Catalog Page# 1962
  • UNSPSC# 44121605
Auto Feed and Cut Tape Dispenser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $769.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This reliable unit can autocut and dispense tape at specific lengths, reducing waste and improving consistency.

View More

Technical Specs

  • Item Auto Feed and Cut Tape Dispenser
  • For Use With All Types of Tape up to 2" Width
  • Power Requirements Electric
  • Height 6-3/8"
  • Length 9-11/16"
  • Width 5-3/8"
  • Max. Tape Width 2"
  • Tape Delivery Length 0.79" to 39"
  • Color Black
  • Construction Steel and Heavy-Duty Plastic
  • Includes Metal Protective Guard, 3-in-1 Core Holder, Silicone Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We've been using this tape dispenser for a few years and have never had any problems. We've used many different types of tape and it has no trouble cutting anything. Sometimes I forget what a pain it was before we used this thing. Highly recommend it. July 17, 2012
  • 2016-08-28 T04:42:33.067-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11J978, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.