Skip Content

DV
STARRETT

Ratchet Thimble Outside Micrometer

  • Item # 30A373
  • My Part #
  • Mfr. Model # 436.1MRL-25
  • Catalog Page # N/A
  • UNSPSC # 41111601
Outside Micrometer,Flat Anvil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Micrometers

Technical Specs

  • Item Outside Micrometer
  • Resolution 0.01mm
  • Range 0 to 25mm
  • Thimble Ratchet
  • SPC Output No
  • Long Form Calibration Certificate No
  • Lock Nut Type Ring
  • Anvil Material Steel
  • Spindle Material Steel
  • Rotating Spindle (Yes/No) Yes
  • Features Carbide Measuring Faces, Anti Glare, Rust Resistant, Satin Chrome Finish
  • Includes Fitted Plastic Case, Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.