WV
STARRETT

Mechanical Micrometer Head, 0 to 1 In

  • Item # 2ZUD5
  • My Part #
  • Mfr. Model # 263L
  • Catalog Page # N/A
  • UNSPSC # 41111601
Mechanical Micrometer Head, 0 to 1 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanical Micrometer Head
  • Resolution 0.001"
  • Range 0 to 1"
  • Thimble Plain
  • Rotating Spindle (Yes/No) Yes
  • Spindle Flat
  • Mounting Hub Dia. 3/8"
  • SPC Output No
  • Certification Inspection Report with Declaration of Conformity
  • Spindle Material Steel
  • Lock Nut Type Ring
  • Features +/-0.0001" Accuracy, Quick-Reading Figures, One-Piece Spindle, Micro-Lapped Measuring Face
  • Includes Spanner
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products