Navigation Menu New

Access My Account, Order History, Lists and more here.

6NAY5 S191 UNSPSC # 23153001

Jack Screw Set, Leveling Work And General Tool Room Use

  • Item # 6NAY5
  • Mfr. Model # S191
  • UNSPSC # 23153001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Jack Screw Set, Leveling Work And General Tool Room Use

  • Item # 6NAY5
  • Mfr. Model # S191
  • UNSPSC # 23153001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Jack Screw Set
  • Height (In.) 3-3/4
  • Dia. (In.) 1
  • Application Leveling Work And General Tool Room Use
  • Includes 6 Pieces: 20-Pitch Jack Screw 1-1/2 to 2-1/4 in Range, Extension Base 1/2 in and 1 in, Auxiliary Pointed Screw, Extension Base for Non-Flat Surface, Extension V Base for Cylindrical Forms
  • Package Quantity 1
Back to Top