TP
STARRETT

Hardness Tester, Analog Dial Output

  • Item # 53VE69
  • My Part #
  • Mfr. Model # 3815
  • Catalog Page # N/A
  • UNSPSC # 41114611
Hardness Tester, Analog Dial Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,437.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 226.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hardness Tester
  • Type Rockwell
  • Scales Rockwell A, B, C, D, E, F, G, H, K, L, M
  • Measuring Range HR15N, HR15T, HR30N, HR30T, HR45N, HR45Ts
  • Indenter Diamond
  • Work Surface Width (In.) 1
  • Max. Workpiece Height (In.) 5-1/2
  • Output Analog Dial
  • Features Highly Sensitive, Accurate Readings, Excellent Repeatability
  • Includes Diamond Conical Indentor, 1/16" Ball Indentor, (5) Test Blocks, 150mm Test Table, 63mm Flat Anvil, Standard, Vee Anvil, Accessory Case, Dust Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.