TP
STARRETT

Friction Thimble Electronic Digital Micrometer, 5 to 6"/127 to 152mm Range (In./mm)

  • Item # 5TZX7
  • My Part #
  • Mfr. Model # 733XFLZ-6
  • Catalog Page # N/A
  • UNSPSC # 41111601
Friction Thimble Electronic Digital Micrometer, 5 to 6"/127 to 152mm Range (In./mm) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $721.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Outside Micrometers
Electronic

• Zero set LCD In/mm selectable
IP67 units provide protection against immersion. IP65 units are resistant to jet-directed and hose-directed fluids. IP54 units are water resistant.

View More

Technical Specs

  • Item Electronic Digital Micrometer
  • Resolution 0.00005"/0.001mm
  • Range 5 to 6"/125 to 150mm
  • Thimble Friction
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Anvil Flat
  • Spindle Flat
  • Lock Nut Type Lock Nut
  • Includes Key Spanner, Fitted Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.