Skip Content
TP
STARRETT

Electronic Depth Gage, 0 to 32" Range

  • Item # 26Z187
  • Mfr. Model # 5004BZ-32/800
  • Catalog Page # N/A
  • UNSPSC # 41112401
Electronic Depth Gage,0 to 32" Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,428.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Depth Gage
  • SPC Output Yes
  • Base Style Full
  • Range 0 to 32"
  • Resolution 0.0005"/0.01mm
  • Base Length 4"
  • Number of Measuring Rods 0
  • Long Form Calibration Certificate No
  • IP Rating 67
  • Number of Gauges 0
  • Rotating Spindle (Yes/No) No
  • Lock Nut Type Thumb Screw
  • Features Coolant Resistant, Mode and Set Buttons, RS232 Data Transmission Port
  • Includes Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.