Navigation Menu New

Access My Account, Order History, Lists and more here.

2ZUH4 81-141J UNSPSC # 41111917

Tap image to zoom.

Roll over image to zoom.

Dial Indicator - Lug Back, Range 0 in to 0.25 in, Back Type Lug-On-Center, Reading Balanced

  • Item # 2ZUH4
  • Mfr. Model # 81-141J
  • UNSPSC # 41111917
  • Catalog Page # 2331 2331
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Dial Indicator - Lug Back
  • Range 0 in to 0.25 in
  • Graduations 0.001 in
  • Accuracy +/-0.001 in
  • Long Form Calibration Certificate No
  • AGD Number AGD 1
  • Back Type Lug-On-Center
  • Dial Color White
  • Dial Reading 0-50-0
  • Dial Size 1 11/16 in
  • Dimension Type Inch
  • Included Certification None
  • Maximum Measurement - Inch 0.25 in
  • Minimum Measurement - Inch 0 in
  • Number of Indicators 1
  • Range per Revolution 0.1 in
  • Reading Balanced
  • Bearing Type Jeweled
  • Bezel Lock Yes
  • Contact Point Dia. 1/4 in
  • Includes Case
  • Includes Case Yes
  • Non-Magnetic Yes
  • Shock Resistant Yes
  • Standards AGD
  • Stem Dia. 3/8 in
  • Stem Thread Size #4-48 UNF
Back to Top