Skip Content
NC
STARRETT

Dial Depth Gage,0 to 1/8" Range

  • Item # 26Z133
  • My Part #
  • Mfr. Model # 643J
  • Catalog Page # N/A
  • UNSPSC # 41112401
Dial Depth Gage,0 to 1/8" Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $396.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dial Depth Gage
  • SPC Output No
  • Base Style Full
  • Range 0 to 1/8"
  • Resolution 0.0005"
  • Base Length 2-1/2"
  • Number of Measuring Rods 0
  • Long Form Calibration Certificate No
  • Number of Gauges 0
  • Rod Dia. 1/4"
  • Rotating Spindle (Yes/No) No
  • Features Has Knife Edge Base and Needle Point Contact Which Has Been Hardened and Ground
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.