TP
STARRETT

Continuous Reading Pocket Dial Gage, 2.000" Dial Size, 0 to 9mm Range

  • Item # 30A638
  • My Part #
  • Mfr. Model # 1010MZ
  • Catalog Page # N/A
  • UNSPSC # 41111617
Continuous Reading Pocket Dial Gage, 2.000" Dial Size, 0 to 9mm Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $480.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pocket Dial Gage
  • Reading Continuous
  • Dial Size 2.000"
  • Range 0 to 9mm
  • Graduations 0.01mm
  • Dial Reading 0-100
  • Range per Revolution 1mm
  • Long Form Calibration Certificate No
  • Dial Color Yellow
  • Bearing Type Jeweled
  • Back Type Flat
  • Contact Point Dia. 1/4"
  • Contact Point Style Flat
  • Bezel Lock No
  • Features Small Count Hand for Recording Each Revolution of Large Hand, Chrome Plated Case, Unbreakable Crystal Dial Cover
  • Includes Protective Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.