ST
STARDUST

Vehicle Spill Kit, Chem/Hazmat

  • Item # 2GU52
  • My Part #
  • Mfr. Model # D710
  • Catalog Page # 1866
  • UNSPSC # 47131905
Vehicle Spill Kit,  Chem/Hazmat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Using the STARDUST vehicle spill kit you can respond quickly to spills throughout your facilities or on the road. STARDUST absorbent instantly absorbs any liquid spill on contact, and works immediately on hazardous or nonhazardous liquids or semi-liquids (such as heavy greases), and on any hard surface. Sweeps away leaving the area completely clean and dry. Reduced weight of material used lowers disposal costs. No cancer or silicosis risk. Environmentally safe and friendly, nontoxic, nonreactive, nonflammable, and inert. USDA Approved for use in food processing facilities.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Bag
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 2 gal.
  • Height 17"
  • Wheels No
  • Lockable No
  • Portable Yes
  • Number of Components 19
  • Color Yellow
  • Includes (1) Water Resistant Nylon Zippered Tote, (2) 3 lb. Stardust Dispensers, (1) Broom Head, (1) Telescoping Broom Handle, (1) Dustpan/Brush Combo, (10) Disposal Bags, (1) Goggles, (2) Nitrile Gloves
  • Item Vehicle Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.