Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STARDUST

22" Heavy Drum Top Absorbent Pad for Oil-Based Liquids, White, 25PK

  • Item# 4GTX7
  • Mfr. Model# 25ECWDRUM
  • Catalog Page# 1912
  • UNSPSC# 47131909
22" Heavy Drum Top Absorbent Pad for Oil-Based Liquids, White, 25PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $99.10 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STARDUST drum top absorbent pad is made from virgin recycled materials. Fast-wicking fibers absorb oil and other hydrocarbon drips, leaks, and spills that can collect on 55-gal. drum tops from pumps, valves, and other sources. This oil-only EcoChoice™ pad will keep the drum top and the surrounding floor area clean and dry. 22” dia. is precut to perfectly fit the drum. Convenient holes for the drum spout and vent. No messy cleanup—simply dispose of the used pad and replace it with a fresh one.

View More

Technical Specs

  • Item Drum Top Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Oil-Based Liquids
  • Width 22"
  • Material Renewable Natural Fibers
  • Volume Absorbed Per Pkg. 9.9 gal.
  • Color White
  • Recycled Content (%) 20%
  • Layers of Construction 3
  • UV Resistant No
  • Static Dissipative No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.