C3
STARDUST

Drip Pan Kit, Polypropylene, 25.50 gal. Spill Capacity, 10-1/2" Length, 10-1/2" Width

  • Item # 4GUA5
  • My Part #
  • Mfr. Model # ECGDRIP1212
  • Catalog Page # N/A
  • UNSPSC # 47131908
Drip Pan Kit,  Polypropylene,  25.50 gal. Spill Capacity,  10-1/2" Length,  10-1/2" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Spill Control Supplies~Drip Pans and Spill Containment Trays


$278.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The STARDUST universal drip pan kit includes 12 drip pans with 24 EcoChoice™ sorbent pillows. Designed with virgin recycled materials, these fast-wicking, highly absorbent pillows absorb a full range of hazardous and nonhazardous liquid drips, leaks, spills, and discharges.

View More

Technical Specs

  • Item Drip Pan Kit
  • Height 3"
  • Length 10-1/2"
  • Width 10-1/2"
  • Color Gray
  • Material Polypropylene
  • Spill Capacity 25.5 gal.
  • Includes (12) Pans, (24) Pillows
How can we improve our Technical Specifications?

Compliance and Restrictions