Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STARDUST

Absorbent Sock, 21.3 gal., 144 In. L, PK10

  • Item# 4GTZ3
  • Mfr. Model# 10ECGS12
  • Catalog Page# 2265
  • UNSPSC# 53102402
Absorbent Sock,21.3 gal.,144 In. L,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $130.60 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Absorbent socks from STARDUST are made from virgin recycled materials. These “green” EcoChoice™ socks absorb more, and cost about the same or less than traditional meltblown socks. Fast-wicking, highly absorbent fibers absorb a full range of hazardous and nonhazardous liquid drips, leaks, spills, and discharges. Flexible universal socks fit snugly around the base of machinery and equipment to capture leaks and seepage. Excellent for hazardous and non-hazardous liquids, including fuel, solvents, food oils, ink, paint and chemicals. No messy cleanup—simply dispose of the used socks and replace with fresh ones.

View More

Technical Specs

  • Item Absorbent Sock
  • Material Renewable Natural Fibers, Polypropylene
  • Fluids Absorbed Universal / Maintenance
  • Color Gray
  • Volume Absorbed Per Pkg. 21.3 gal.
  • Diameter 3"
  • Length 12 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.