ST
STARDUST

Absorbent Roll, Oil-Based Liquids, White

  • Item # 4GTZ5
  • My Part #
  • Mfr. Model # 1ECWRSL
  • Catalog Page # N/A
  • UNSPSC # 47131909
Absorbent Roll, Oil-Based Liquids, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Absorbent rolls from STARDUST are made from virgin recycled materials. These “green” EcoChoice™ rolls absorb more, and cost about the same or less than traditional meltblown rolls. Fast-wicking, highly absorbent fibers absorb oil and other hydrocarbon drips, leaks, spills, and discharges. When such spills occur on water, these rolls absorb oily substances but repel water. Removes oily spills from water in the open environment including ponds, lakes, streams, bar ditches, marinas, etc., or in facility settings from sumps, tanks, catch basins, and holding tanks. Use in open areas, under machinery, or in hard-to-reach tight spots where spills and leaks are frequent, or as a temporary walkway mat. Perforated roll allows you to tear off what you need.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 46.5 gal.
  • Length 150 ft.
  • Width 30"
  • Material Polypropylene
  • Layers of Construction 2
  • UV Resistant No
  • Recycled Content (%) 20%
  • Perforated Yes
  • Color White
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


150 ft. x 30 In Heavy Absorbent Roll for Oil-Based Liquids, White, 1EA is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Picture is deceiving. There is a laminated covering but its a pretty low-quality product. It absorbed water as well. Would not purchase again.
Date published: 2012-09-12
  • y_2018, m_9, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4GTZ5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.