C3
STARDUST

Absorbent Pillow, Universal, 10" L, PK40

  • Item # 4GUA4
  • My Part #
  • Mfr. Model # ECGPILL1010
  • Catalog Page # N/A
  • UNSPSC # 47131908
Absorbent Pillow, Universal, 10" L, PK40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.50 / pkg. of 40
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Absorbent pillows from STARDUST are made from virgin recycled materials. These “green” EcoChoice™ pillows absorb more, and cost about the same or less than traditional meltblown pillows. Fast-wicking, highly absorbent fibers absorb a full range of hazardous and nonhazardous liquid drips, leaks, spills, and discharges. Use under piping, equipment, machinery, and in hard-to reach tight spots where drips and leaks are persistent. Excellent for manufacturing, food processing, distribution, vehicle and equipment maintenance, printing, etc. Gray color conceals absorbed grime. Heavy-duty polypropylene cover resists tearing. Wringable and reusable to reduce waste.

View More

Technical Specs

  • Item - Spill Control Absorbent Pillow
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 14 gal.
  • Width 10"
  • Length 10"
  • Filler Material Natural Fibers
  • Outside Skin Material Polypropylene
  • Color Gray
  • UV Resistant No
  • Static Dissipative No
  • Item Absorbent Pillow
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.