Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STARDUST

18" x 16" Heavy Absorbent Pad for Universal / Maintenance, Gray; PK100

  • Item# 4GTY5
  • Mfr. Model# 1ECGPB
  • Catalog Page# 2265
  • UNSPSC# 47131909
18" x 16" Heavy Absorbent Pad for Universal / Maintenance, Gray; PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $88.80 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Absorbent pads from STARDUST are made from high quality, melt-blown polypropylene. Fast-wicking fibers absorb a full range of hazardous and nonhazardous liquid drips, leaks, spills, and discharges. Use these universal EcoChoice™ pads in open areas, under machinery, and in hard-to-reach tight spots where spills and leaks are frequent. Gray color helps conceal absorbed grime. No messy cleanup—simply dispose of used pad and replace with a fresh one.

View More

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Material Renewable Natural Fibers
  • Fluids Absorbed Universal / Maintenance
  • Color Gray
  • Volume Absorbed Per Pkg. 21 gal.
  • Width 16"
  • Length 18"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.