Skip Content

ST
STARDUST

18" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 27.2 gal., 100 PK

  • Item # 4GTX3
  • My Part #
  • Mfr. Model # 1ECWPSL
  • Catalog Page # 1912
  • UNSPSC # 47131909
Absorb Pad,Oil-Based Liquids,White,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.10 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Absorbent pads from STARDUST are made from high quality, melt-blown polypropylene. Fast-wicking fibers absorb oil and other hydrocarbon drips, leaks, spills, and discharges. When such spills occur on water, EcoChoice™ pads absorb oily substances but repel water. Excellent for both hazardous and nonhazardous liquids including food oils, fuel, solvents, and oil-based paints and chemicals. Use in open areas, under machinery, or in hard-to-reach tight spots where spills and leaks are frequent. Removes oily spills from water in the open environment including ponds, lakes, streams, bar ditches, marinas, etc., or in facility settings from sumps, tanks, catch basins, and holding tanks.

View More

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 27.2 gal.
  • Length 18"
  • Width 16"
  • Material Renewable Natural Fibers/Polypropylene
  • Layers of Construction 2
  • UV Resistant No
  • Recycled Content (%) 20%
  • Color White
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.